Beli safety cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam)atribut:
- Size (cm): 180x120x40
- Material: Mild Steel Plate
- Thickness (mm): 1.2
- TONATA Fire Safety Cabinet (Lemari Safety Pemadam)Deskripsi:Termasuk : 2 buah kunci 4 buah roda double ball bearing ukuran diameter 4 inch (100 x 32 mm) Tiang gantungan untuk baju pemadam, rompi safety, dllatribut:
- Dimensions (HxLxW) (cm): 180x120x40
- Finishing: Powder Coated
- Material: Mild Steel Plate
- KRISBOW Fire Cabinet (Lemari Alat Pemadam Kebakaran)atribut:
- Outside Dimensions (LxWxH) (mm): 400x1200x1800
- Non Brand Fire Cabinet (Lemari Pemadam Kebakaran)Deskripsi:Tempat perlengkapan safety regu damkaratribut:
- Dimensions (cm): 180x120x40
- Color: Red
- Eagle Flammables Safety Cabinet (Kotak Alat Pemadam)atribut:
- UNSPSC: 31160000
- AS ONE Safety CabinetDeskripsi:Accessories: Metal parts for fixing to floor, up-down connecting metal parts x 4 pieces each, Shelf board x 1 piece, metal parts for fixing to floor, up-down connecting metal parts x 4 pieces each, Shelf board x 1 piece, metal parts for fixing to floor, up-down connecting metal parts x 4 pieces each, Shelf board x 1
- tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPEDeskripsi:• 802.11ac for up to 867Mbps on 5GHz wireless data rate• 23dBi high-gain directional 2×2 MIMO, ideal for long-distance application• Excellent beam directivity, improved latency and noise cancellation• Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE710 stable even in strong winds• Durable IP65 weatherproof enclosure along with 15kV ESD and 6kV lightning protection ensures all-weather suitability• Pharos Control gives administrators a free, centralized management system• Passive PoE supports to allow flexible deployment and convenient installationatribut:
- Wireless Speeds (Mbps): Up to 867 (80MHz, Dynamic)Up to 400 (40MHz, Dynamic)Up to 173.4 (20MHz, Dynamic)
- Transmit Power (dBm): Max. 27 (Adjustable power by 1)
- Lightning Protection (kV): 6
- Channel Bandwidth (MHz): 20/40/80
- Output (V/A): 24 DC/0.5 Max+4, 5pins; -7, 8pins. (Support up to 60m Power over Ethernet)
- Antenna Gain (dBi): 23
- Dimensions (WxDxH) (mm): 366x280x207 (14.4x11.0x8.1inch)
- Environment: Operating Temperature (°C): -40 to 70 (-40 to 158℉)Storage Temperature (°C): -40 to 70 (-40 to 158℉)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Frequency (GHz): 5.15-5.85
- Input (V/Hz): 100-240 AC/50-60
- Interface: 1 10/100/1000 Mbps Shielded Ethernet Port (LAN/POE)1 Reset Button
- Memory (Mb): 128 DDR2 RAM, 16 Flash
- Power Supply (V): 24 Passive PoE Adapter
- Processor: Qualcomm 750MHz CPU, MIPS 74Kc
- Protection : 15 KV ESD Protection6 KV Lightning Protection
- System Requirements: Microsoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 10, Windows 8, Windows 7, MAC OS, NetWare, UNIX or Linux.Note: We recommend you to use one of following Web browsers for an improved user experience: Google Chrome, Safari, and Firefox. IE browsers
- Wireless Standards: IEEE 802.11a/n/ac
- Non Brand Box Alat Pelindung Diri (Lemari APD)Deskripsi:Kotak tempat alat pelindung diri regu damkaratribut:
- Color: Red
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ¿ Material name in German, English, French and Spanish ¿ chemical formula, CAS No, hazard pictogram, signal word ¿ Risk Phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.
- Non Brand Fire Cabinet Fullset (Lemari Pemadam)atribut:
- Dimensions (cm): 180x120x40
- Material: Mild steel 1.2mm plate
- Labtech Bio Hazard Safety Cabinetatribut:
- Material: Interior : Stainless Steel 304; Exterior : Standard-Epoxy powder coated Electro Galvanized steel
- Illumination: Light UV 20W x 1EA ,FL 20W x 1EA
- HEPA Filter: Class 100
- Particle Removal (%): 99.99
- Purity (µm): 0.3
- Asecos Safety Cabinetatribut:
- Color: Light Grey
- Eagle Safety Cabinet Shelf (Aksesoris Kabinet)atribut:
- UNSPSC: 31160000
- GASTEC Gas Detector Tube Hydrogen Chlorideatribut:
- Detecting Tube Name: Hydrogen Chloride
- Package Size (mm): 150x55x15
- monotaro Tape Cutter (Tempat Solasi / Dispenser Lakban Meja)Deskripsi:Produk ini juga sering disebut dengan dispenser tape
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Oranye (Sepatu Proyek)Deskripsi:Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.atribut:
- Color: Orange
- Sole: Phylon + Rubber
- Insole: Ergonomic breathable SJ hybrid
- Lining: Breathable technomesh
- Mid Sole: Puncture resistant lightweight
- Toe Cap: Nano Carbon
- JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Deskripsi:Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
Daftar Harga safety cabinet Terbaru October 2026
| Endlessafe Fire Safety Cabinet (Kotak Alat Pemadam) | Rp8.699.900 |
| TONATA Fire Safety Cabinet (Lemari Safety Pemadam) | Rp6.699.900 |
| KRISBOW Fire Cabinet (Lemari Alat Pemadam Kebakaran) | Rp4.199.900 |
| Non Brand Fire Cabinet (Lemari Pemadam Kebakaran) | Rp7.399.900 |
| KRISBOW Lemari Penyimpan Bahan yang Mudah Terbakar | Rp10.999.900 |
| Eagle Flammables Safety Cabinet (Kotak Alat Pemadam) | Rp18.999.900 |
| AS ONE Safety Cabinet | Rp42.999.900 |
| tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPE | Rp1.099.900 |
| Non Brand Box Alat Pelindung Diri (Lemari APD) | Rp2.499.900 |
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp309.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Fire%20Safety%20Cabinet%20(Kotak%20Alat%20Pemadam)/j8P104709692-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Safety%20Cabinet%20(Lemari%20Safety%20Pemadam)/alP111128381-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/KRISBOW%20Fire%20Cabinet%20(Lemari%20Alat%20Pemadam%20Kebakaran)/qgP104568952-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Cabinet%20(Lemari%20Pemadam%20Kebakaran)/10P104822036-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Tas%20Darurat%20%26%20Set/KRISBOW%20Lemari%20Penyimpan%20Bahan%20yang%20Mudah%20Terbakar/1dP104569049-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Eagle%20Flammables%20Safety%20Cabinet%20(Kotak%20Alat%20Pemadam)/caP111654442-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Box%20Alat%20Pelindung%20Diri%20(Lemari%20APD)/plP104821921-1.jpg)
/hsP103518640-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Cabinet%20Fullset%20(Lemari%20Pemadam)/atP106102389-1.jpg)


/krP111667747-1.jpg)


/P101565316-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero%20S1P%20ESD%20SRC%20Warna%20Oranye%20(Sepatu%20Proyek)/nmP108180850-1.jpg)
/67P106589223-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)